Beli mitutoyo dial gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Dial Gauge Flat Black (Gauge Bore Dial)
    Mulai

    Rp759.900

    Mitutoyo Dial Gauge Flat Black (Gauge Bore Dial)
    Deskripsi:
    Standard Type, 0,5" / 0,125" Range, 0,001" / 0,005" Graduation - InchThis is a standard, inch dial indicator. It offers you the following benefits:Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.Delivered: With certificate of inspection, bezel clamp
  2. Mitutoyo Long Stroke Large Dial Gauge (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.799.900

  3. Mitutoyo Standard Dial Gauge (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.199.900

    Mitutoyo Standard Dial Gauge (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Indication Error 1 Rotation (µm): 9
    • Indication Error 1/10 Rotation (µm): 5
    • Indication Error 1/2 Rotation (µm): 8
    • Indication Error Total Measurement Range (µm): 12
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm): 5
    • Minimum Reading (mm): 0.005
    • One Turn of Long Hand (mm): 0.5
    • Repeatability (µm): 3
    • Return Error (µm): 3
    • Scale: 0-50
    • Series: 2
    • Type of Scale: 0-50
  4. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  5. Mitutoyo Dial Caliper
    69%
    Mulai

    Rp1.499.900

    Mitutoyo Dial Caliper
    Deskripsi:
    The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers  faster measurement readabilty.
  6. Mitutoyo Digital Indicator
    Mulai

    Rp2.299.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  7. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  8. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  9. Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781 (Indikator Dial Stroke Panjang)
    Mulai

    Rp3.099.900

    Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781 (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm / .5" range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric
    • Max Range (mm): 12.7
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Stem Diameter (mm): 8
    • Back Type: Lug Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.5 or less
    • Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
    • SPC Output: Yes
    • Technology: Digimatic
    • Thread Type: M2.5x0.45
  10. Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)
    Mulai

    Rp3.399.900

    Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.
    atribut:
    • Units: Metric, Inch
    • Min Range (inch): 0 / 0mm
    • Max Range (inch): .5 / 12.7mm
    • Resolution (inch): .0005 / 0.01mm
    • Accuracy (inch): ±.001 / ±0.02mm
    • Battery: Solar
    • Display: LCD
    • IP Rating: IP42
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.5 or less
    • SPC Output: Yes
    • Technology: Digimatic
  11. Mitutoyo Long Stroke Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.199.900

    Mitutoyo Long Stroke Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A long stroke dial gauge with an outer frame diameter of Φ57 mm. Since the outer frame and the oil plate are integrally molded and the O-ring is incorporated, water and oil do not enter from the front. The stem and spindle are stainless hardened steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. Stainless steel with less wear and deformation is used for the large gears. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error 1 Rotation (µm): 15
    • One Turn of Long Hand (mm): 1
    • Scale: 0-100
  12. Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
  13. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  14. Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.399.900

    Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
Daftar Harga mitutoyo dial gauge Terbaru October 2026
Mitutoyo Small Dial Gauge (Dial Gauge Stroke Panjang Besar)Rp1.299.900
Mitutoyo Dial Gauge Flat Black (Gauge Bore Dial)Rp759.900
SK Dial Caliper Gauge (Jangka Sorong)Rp1.899.900
Mitutoyo Dial Gauge (Alat Ukur Ketebalan)Rp1.099.900
Mitutoyo Long Stroke Large Dial Gauge (Dial Gauge Stroke Panjang Besar)Rp1.799.900
Mitutoyo Indikator Panggilan (Alat Ukur Ketebalan)Rp559.900
Mitutoyo Dial Depth GaugeRp1.599.900
Mitutoyo Standard Dial Gauge (Dial Gauge Stroke Panjang Besar)Rp1.199.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Gauge Block SetRp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)